0
1

Tempa Jackets


Select
Select
£102.99 Inc VAT (20%)


See all variants from £102.99

Description

Siopor ultra 100% polyester fabric with 100% PU coating. Multi-function jacket with detachable sleeves and fleece lining. Taped seams. Extended back. Foldaway hood in collar. Two patched chest pockets with zip closure. Two inset pockets. Sleeve, phone and pen pockets. Elasticated waist. Elasticated sleeve ends. CE Certified and conforms to EN 343:2003 + A1:2007/Class 3-3.

Feature Attributes

Number of Pockets:
2 (Breast Pockets),1 (Inside Pocket),1 (Mica Pocket),2 (Inset Front Pockets),1 (Phone Pocket),1 (Sleeve Pocket)
Material:
Polyester,Polyurethane
Gender:
Unisex
Fabric Weight:
195 g/m²
Closure Type:
Zipper,Hook & Loop