Tern Ladies Softshell Jackets Navy


Select
£29.99 Inc VAT (20%)
Up to 11.5% off


See all variants from £29.99

Description

Orn Tern 4260-50 Ladies Softshell Jacket
The jacket for all seasons. High performance technical fabric. Top specification water resistant and breathable. Very smart corporate appearance. Very comfortable to wear. Adjustable cuff design - causes no wearer discomfort. Three external pockets with zip closures. Internal mobile phone and twin pen pocket.
Elasticated hem with side adjusters. Twin needle stitched seams for durability.

Colours: Navy, Black, Red, Graphite
Sizes: 8-22
Fabric: 92% Polyester, 8% Elastane. Weight: 320gsm

See full description

Feature Attributes

Gender:
Women
Material:
Polyester,Elastane
Colour:
Navy Blue
MFR Part No.:
4260-50

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome