Tern Softshell Jackets, Graphite


Select
£39.99 Inc VAT (20%)


See all variants from £39.99

Description

Crafted to strike the perfect balance between water resistance and breathability, this jacket boasts a smart corporate appearance that suits any environment. Experience supreme comfort with an adjustable cuff design, an elasticated hem equipped with side adjusters, and twin-needle stitched seams for unrivalled durability. With three external pockets featuring zip closures, an internal mobile phone pocket, and a twin-pen pocket, this jacket is seamlessly functional.


Features and Benefits
• Meticulously crafted from a blend of 92% Polyester and 8% Elastane (320Gsm), ensuring top-tier performance
• Remarkable water resistance and breathability that adapts to your needs
• Adjustable cuff design ensures a snug fit while eliminating any wearer discomfort
• Elasticated hem and side adjusters, guarantees a functional tailored fit



Notes
• 92% Polyester, 8% Elastane
• Sizes: XS-5XL, Navy and Black available in XS-10XL
• Weight: 320gsm

See full description

Feature Attributes

Disposable/Reusable:
Reusable
Material:
Polyester,Elastane
Colour:
Dark Grey
Series:
Tern
Product Type:
Soft Shell Jacket
Gender:
Men
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome