Tern Softshell Jackets


Select
Select
£45.99 Inc VAT (20%)


See all variants from £45.99

Description

The jacket for all seasons
High performance technical fabric
Top specification water resistant and breathable
Very smart corporate appearance
Very comfortable to wear
92% Polyester 8% Elastane
320gsm Laminate 3 Layer
The jacket for all seasons. High performance technical fabric. Top specification water resistant and breathable. Very smart corporate appearance. Very comfortable to wear. Adjustable cuff design - causes no wearer discomfort. Three external pockets with zip closures. Internal mobile phone and twin pen pocket. Elasticated hem with side adjusters. Twin needle stitched seams for durability.

See full description

Feature Attributes

Product Type:
Softshell Jacket
Fit:
Regular
Material:
Polyester
Gender:
Men

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome