0
1
2
3
4

Toscana Lightweight Navy Jackets


£20.39 Inc VAT (20%)

See 5 Product Variants
£20.39

Description

Lightweight, breathable and wind-resistant waterproof jacket with two front pockets and two inside breast pockets all with zips and stormflaps. Elasticated cuffs with adjustable 'Hook & Loop' fastening. Elasticated drawstring hem. Concealed hood with elasticated drawstring. Internal loop to retain ear phones. Manufactured from 100% polyester. 110gsm micro fibre. PU coated/Mesh lining. Zipped embroidery access to allow corporate identity to be added. Contrast logo area on rear neckline. Designed to co-ordinate with the Toscana lightweight waterproof trousers.

Feature Attributes

Number of Pockets:
(2) Front Pockets
Gender:
Unisex
Fabric Weight:
110 g/m²
Material:
Polyurethane,Polyester
Closure Type:
Zipper
Colour:
Navy Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome