TRA207 Honestly Made Recycled Insulated Work Jackets


Select
Select
£49.99 Inc VAT (20%)
Up to 12% off


See all variants from £49.99

Description

For sustainable work wear clothing, the Honestly Made clothing line from Regatta® is leading the way on Eco-friendly solutions. This jacket is made with 100% recycled polyester fabric and lined with Thermo-Guard™ lightweight insulation to make it warm and breathable.

The fleece-lined body and collar make this jacket super comfortable, with the water-repellent lining and adjustable cuffs and hem making it the perfect choice for both indoor and outdoor use.

Features and Benefits
• Zipper pockets keep belongings safe
• Concealed hood for convenience
• Taped seams for durability

Feature Attributes

Material:
Recycled Polyester Fabric,Isotex
Series:
TRA207
Closure Type:
Zipper
Number of Pockets:
3
Product Type:
Work Jacket
Fabric Weight:
200 g/m²
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome