TRA362 Bauford Ladies Navy Blue Jackets


Select
£39.99 Inc VAT (20%)


See all variants from £39.99

Description

Waterproof Hydrafort 5000 peached polyester windproof fabric with taped seams.

Features:
-Thermo-Guard insulation
-Polyester lined
-Concealed zip entrance for embroidery
-Concealed hood with adjuster
-Stormflap with hook and loop
-Adjustable cuffs
-Adjustable shockcord hem
-Two zipped lower pockets and one inside pocket

See full description

Feature Attributes

Colour:
Navy Blue
Closure Type:
Zipper,Hook & Loop
Gender:
Women
MFR Part No.:
TRA362 540
Material:
Polyester
Number of Pockets:
(2) Front Pockets,(1) Inside Pocket
More attributes