1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. General Work Clothing/
  5. Coats, Jackets & Fleeces
TRA600 Recycled Printable Softshell Jackets

TRA600 Recycled Printable Softshell Jackets


12 Variants From
£29.99

Inc VAT (20%)

See 12 Product Variants
£29.99

Description

These fully printable jackets are made from 100% recycled softshell.

Features and Benefits
• These jackets are manufactured from plastic bottles that are collected from recycling centres, processed and spun in to thread and knitted and made in to a jacket
• The fabric is quick-drying and super soft, keeping wearers dry and comfortable
• Water-repellent and wind-resistant, making it ideal for outdoor wear

See full description

Feature Attributes

Closure Type:

Zipper

Material:

Polyester

Gender:

Men

Number of Pockets:

2 zipped lower and 1 zipped chest pocket

Product Type:

Softshell Jackets

Series:

TRA600

More attributes