TRA616 Honestly Made Women's Softshell Jackets


£26.99 Inc VAT (20%)
Up to 3.5% off

See 11 Product Variants
£26.99

Description

Honestly Made Women's Softshell Jackets made from 100% Recycled polyester fabric.

Features and Benefits
• Water repellent, durable finish
• Zip guard
• Resistant to wind
• Super soft handle
• Quick drying
• Lightweight - comfortable and easy to wear
• Two zipped lower pockets and one zipped chest pocket for security

Notes
This product has no external logo branding

Feature Attributes

Series:
TRA616
Fabric Weight:
200 g/m²
Number of Pockets:
3
Product Type:
Soft Shell Jacket
Gender:
Women
Material:
Recycled Polyester Fabric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome