0
1

TRA650 Hydraforce Men's Navy/Black Soft Shell Jackets


£40.99 Inc VAT (20%)

See 3 Product Variants
£40.99

Description

Warm backed woven soft shell XPT waterproof and breathable three layer membrane fabric. Textured Ripstop shoulder panels. Wind resistant. Polyester mesh lining. Foldaway wraparound lined hood with adjuster. Adjustable cuffs with rubber tabs. Adjustable shock-cord hem. Inner zip guard. Two zipped lower and one zipped chest pocket. Internal security pocket. Inner mobile
phone pocket.

Feature Attributes

MFR Part No.:
TRA650
Gender:
Men
Fabric Weight:
300 g/m²
Number of Pockets:
3 Zipped Pockets
Material:
Polyester
Closure Type:
Zipper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome