TRF636 Honestly Made Recycled Fleeces


Select
Select
£12.49 Inc VAT (20%)


See all variants from £12.49

Description

TRF636 Honestly Made Fleeces made from 100% Recycled polyester fabric.

Features and Benefits
• Anti-pill symmetry fleece fabric to prevent bobbling
• Quarter zip design
• Quick drying
• 100% Recycled polyester fabric
• Easy care
• Super soft handle

Feature Attributes

Closure Type:
Zipper
Fabric Weight:
200 g/m²
Series:
TRF636
Number of Pockets:
0
Product Type:
Fleece
Material:
Recycled Polyester Fabric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome