TRW297 Dover Jacket Black - Size 4XL

Order Code: ZT5363492S

£22.99 Inc VAT (20%)


Description

Waterproof Hydrafort 5000 polyester windproof fabric with taped seams. Anti-pill fleece lined body. Fleece lined collar. Thermo-guard insulation in sleeves. Concealed embroidery access. Concealed hood with adjuster. Stormflap with hook and loop. Adjustable cuffs. Two lower zipped pockets and one inner security pocket.

See full description
Specifications for TRW297 Dover Jacket Black - Size 4XL
  • Disposable/Reusable
    Reusable
  • Material
    Polyester
    Fleece
  • Series
    Dover
  • Gender
    Men
  • Product Type
    Jacket
  • Colour
    Black
  • Size
    4XL
  • MFR Part No.
    TRW297

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome