Uc604 Fleece Royal


Select
£10.99 Inc VAT (20%)


See all variants from £10.99

Description

The UC604 Classic Full Zip Micro Fleece Jacket from Uneek® is ideal for colder working environments. Elasticated pull cords and toggles allow for a customised fit that keeps out the cold, while the cadet-style collar provides excellent coverage to the neck to keep the upper body protected against the elements.

Features and Benefits
• Made from super anti-pilling polyester micro fleece for a long-lasting jacket
• Elasticated pull cords and toggles maintain easy movement even when tightened
• Available in a range of sizes to suit most employees
• Supplied in a range of colours to suit branding requirements
• Machine washable at 60°C for convenience
• Twin needle stitched seams provide strength and durability
• Hanger loop inside neck for easy storage
• Cadet-style collar keeps the neck protected against the cold
• Half moon yoke provides collar support
• Two covered zipped pockets for ample storage

Feature Attributes

Colour:
Royal Blue
Material:
Polyester
Series:
UC604
Gender:
Unisex
Product Type:
Fleece Jacket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome