Concealed zip front with storm flap cover and press stud closure, Fixed hood with draw cord , 2 front pockets with storm flap , Mesh polyester lining, Not compatible with the Weert, quilted lining HYD040350 and Franeker High Visibility Fleece, HYD04026, Simply no Sweat (SNS) 210gsm Polyester laminate fabric , Highly breathable providing great comfort , Durable and cost effective , Smooth textile finish, Conforms to EN ISO 20471:2013 Class 3 High Visibility, Conforms to EN343:2003+A1:2007 Class 3:3, Conforms to EN ISO 13688:2013 General requirements for protective clothing