Uithoorn SNS High Visibility Waterproof Parka


Select
Select
£129.99 Inc VAT (20%)
Up to 13% off


See all variants from £129.99

Description

Concealed zip front with double storm flap cover and press stud closure, Fixed hood with draw cord , 2 front pockets with hook and loop fastening, Inner pocket with hook and fastening, 85cm length offering extensive cover, Mesh polyester lining, Used in conjunction with the Weert, quilted lining HYD040350, Simply no Sweat (SNS) 210gsm Polyester laminate fabric , Highly breathable providing great comfort , Durable and cost effective , Smooth textile finish, Conforms to EN ISO 20471:2013 Class 3 High Visibility, Conforms to EN343:2003+A1:2007 Class 3:3, Conforms to EN ISO 13688:2013 General requirements for protective clothing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome