0
1

Uitwijk SNS Waterproof Parka


Select
£89.99 Inc VAT (20%)


See all variants from £89.99

Description

* Concealed zip front with storm flap cover and press stud closure* Adjustable hood in collar with draw cord* Hood with innovative fixture for improved hearing through hood * Reflective piping on back and front* Napoleon pocket* 2 front pockets with hook and loop fastening * Inside pocket with hook and loop fastening * Adjustable cuffs using hook and loop * Action back* 90cm length offering extensive cover* Used in combination with the Weert, quilted lining HYD040350* Simply no Sweat (SNS) 210gsm Polyester laminate fabric * Highly breathable providing great comfort * Durable and cost effective * Smooth textile finish* Conforms to EN343 Class 3 Water penetration* Conforms to EN343 Class 3 Breathability

Feature Attributes

Colour:
Navy / Royal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome