Unisex Sherpa Hooded Jacket


£45.99 Inc VAT (20%)

See 28 Product Variants
£45.99

Description

100% polyester cream sherpa lined body and hood.Drop shoulder style.Cream drawcord.Full length covered zip.Front pouch pockets.Deep ribbed cuffs and hem.Tag free.

Feature Attributes

Gender:
Unisex
Product Type:
Hood
Material:
80% cotton/20% polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome