Breathable, wind and waterproof with taped seams.; Unique CLIMASCOT® insulation provides warmth without bulk. Lightweight, soft CLIMASCOT® insulation takes up almost no space when compressed.; Detachable lined hood with adjustable elastic drawstring.; Fastening with zip and internal storm flap, so the wind is kept out.; Sleeves with reinforcement of CORDURA®.; Interior zipper at lower back for logo printing/embroidery.; Extra visibility with the help of reflectors.
The product is covered by REACH and Oeko-Tex® Standard 100.;All fabric and all accessories are bought by MASCOT directly from suppliers;Lining fabric, CLIMASCOT®, is made from 35% recycled polyester
Transported from production to warehouse by transport partners who are ISO 14001-certified;Transported in shipments that make maximum use of space;Product packaging is made from waste from plastic production;The order from MASCOT is packaged in packaging which is made from or contains recycled materials
Carpenter; Electrician; Plumber; Mechanic; Roof fitter; Plumber (outdoor) ; Bricklayer; Painter; Gardener; Lumberjack; Farmer; Security guard;
Warm wash, max. 60° C; Do not bleach; Do not tumble-dry; Do not iron; Normal dry cleaning