Women's Pile Jacket, 4727


Select
Select
£99.99 Inc VAT (20%)


See all variants from £99.99

Description

The Blåkläder pile jacket with a women's cut is a warming companion in a classic style. The jacket, which can also be used as a warm sweater, is made of high-quality pile fabric, and has no shortcomings when it comes to keeping you warm and comfortable. The jacket has a two-way zip, a hood, an extended back and thumb holes. This is an unbeatable classic in Blåkläder style, so if you're looking for both warmth and cosiness in the same garment this is the perfect choice for you. Also available in a men's model 4725

Feature Attributes

Material:
100% Polyester pile 350g/m²
Product Type:
Jackets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome