Women's Softshell Jacket Multinorm, 4448, Hi-Vis Yellow Navy Blue


Select
£429.99 Inc VAT (20%)


See all variants from £429.99

Description

Metal- and polyester-free softshell jacket with women's fit in hi-vis that is inherently flame-resistant. The wind and water-resistant jacket is made of an oil, dirt and water-repellent softshell material and has excellent breathability. It also has an extended back, pre-bent sleeves and cuffs at the sleeve ends, improving the already fantastic comfort. The jacket has functional pockets and two gas loops, which are hoops to hang gas detectors and oxygen meters in. This makes the softshell jacket extra useful for work in, for example, petrochemical environments or the oil and gas industry. It is certified according to EN 1149-5. EN 13034. EN ISO 20471. EN ISO 11611. EN ISO 11612. IEC 61482-2

Feature Attributes

Colour:
Hi-vis Yellow/Navy Blue
Product Type:
Jackets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome