Women's Sweat College Jacket


Select
£39.99 Inc VAT (20%)


See all variants from £39.99

Description

The college style presents itself as a cool stylish women's jacket with contrasted cuffs to offer a preppy look and feel. The inside brushed sweat fabric ensures a comfortable fit. Typical details include; striped rib cuffs at the collar, hem and sleeves and metal press-buttons to emphasize the cool look. Two pockets on the front, set-in sleeves and neck half-moon with neck tape. This item is manufactured in a FAMA Certified factory. FAMA stands for Facility and Merchandise Authorisation and is a high standard production certificate. FAMA certified.

Feature Attributes

Colour:
Black/White
Material:
65% Cotton, 35% Polyester
Product Type:
Sweatshirts
Gender:
Women