Women's TriDri Cropped Jacket


Select
£21.99 Inc VAT (20%)
4% off


See all variants from £21.99

Description

Lightweight cropped pull-over jacket. Kangaroo pocket to front with additional zip detailing for storing items like keys etc. Super-smooth finish to jacket. Cuffs half elasticated for additional detailing and trapping in warmth. Detailing to hood. We recommend using block out vinyl and inks.Product contains no branded neck or waist label. Removable Kimble or looped garment tags. Inner seam label holds important product information on one label with a second label containing brand information which can be cut-away.

Feature Attributes

Colour:
Black
Material:
100% Polyester
Gender:
Women
Product Type:
Jackets