Workwear Morley Fleece Jacket


Select
£65.99 Inc VAT (20%)


See all variants from £65.99

Description

Borg fleece with poly/elastane soft shell upper body and lower arm panels.H2OShield DWR finish to soft shell panels.Fleece lined inner collar.Full length zip with inner zip guard.Left chest zip pocket.Underarm odour control patches.Two front zip pockets.Bound elasticated cuffs and hem.

Feature Attributes

Product Type:
Fleece
Material:
100% recycled polyester
Gender:
Men
Colour:
Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome