Workwear Richmond Stretch Jacket


Select
£119.99 Inc VAT (20%)


See all variants from £119.99

Description

AquaDry TPU membrane.Part mesh, part taffeta lining.Waterproof 12000mm with taped seams.Breathable 25000g and wind resistant.Conforms to EN343: 2003 A1: 2007 class 3:3.H2OShield DWR finish.Helmet compatible, grown on adjustable hood.Full length front zip with chin guard and inner zip guard.Underarm ventilation zips.Right chest zip pocket.Inner chest pocket with RFID protection.Two front zip pockets.Tear release adjustable cuffs.Inner storm cuffs with thumbholes.Adjustable drawcord hem.Reflective detail.Access for decoration.

Feature Attributes

Colour:
Carbon Grey
Product Type:
Jacket
Gender:
Men

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome