Workwear Whitby Soft Shell Jacket


£69.99 Inc VAT (20%)

See 6 Product Variants
£69.99

Description

97% recycled polyester/3% elastane outer layer.AquaDry TPU membrane.High pile borg fleece backing.Showerproof and wind resistant.H2OShield DWR finish.Full length front zip with chin guard and inner zip guard.Front and back yoke.Underarm odour control patches.Right chest zip pocket with RFID protection.Articulated elbows.Two front zip pockets.Tear release adjustable cuffs.Adjustable drawcord hem.Reflective detail.

Feature Attributes

Material:
Three layer soft shell
Colour:
Black
Product Type:
Soft Shell
Gender:
Men

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome