1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. General Work Clothing/
  5. Coats, Jackets & Fleeces
WX2 Eco Stretch Work Jackets

WX2 Eco Stretch Work Jackets


See all variants from
£25.99

Inc VAT (20%)

See all variants from £25.99

Description

Innovative stretch panelling combined with durable GRS certified recycled polyester and cotton creates a smart but comfortable jacket with ease of movement.

• Durable polycotton fabric for high performance and maximum wearer comfort
• Innovative stretch panelling in key movement areas provides excellent comfort and flexibility
• 4 pockets for ample storage
• 1 Chest pocket with zip closure
• 2 side zip pockets for secure storage
• Elasticated cuffs for a secure fit
• Drawcord adjustable hem
• Storm flap front to protect against the elements
• 40+ UPF rated fabric to block 98% of UV rays

See full description

Feature Attributes

Closure Type:

Zip

Number of Pockets:

4

Product Type:

Work Jackets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome