X14J - Endurance Active Chill Jackets


£159.99 Inc VAT (20%)

See 10 Product Variants
£159.99

Description

The ActiveChill Jacket - Tested to EN 14058:2017, this jacket is designed for working in temperatures between 5° to -5°C. Featuring the popular FlexEasy stretch technology inside and out, and lightweight durable fabrics making it a true FlexiTog product - warm and comfortable! This jacket has been developed alongside some of the largest cold storage companies in Europe, and has taken over 18 months to do so.

As part of the development, detailed tests for longevity, warmth and breathability show that the Active Chill Jacket certainly enhances the users ability to thermoregulate, meaning the ability to keep at a comfortable temperature even when the outside temperature is very different. One particular test shows after 90 minutes the temperature inside the jacket only changed from 22.34°C to 22.05°C. The breathable insulation and the choice of materials used are designed to transport moisture away from the body whilst retaining warmth for maximum comfort. The FlexEasy feature on the arms and shoulders also provides maximum flexibility whilst bending and stretching.

Feature Attributes

Product Type:
Active Chill Jacket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome