13 Gauge Blue Acrylic Latex Gloves - 10 Pairs


Select
£79.99 Inc VAT (20%)


See all variants from £79.99

Description

Nitrex 299T Thermal Work Gloves
With over 30 years of experience in designing and manufacturing high-quality safety gloves for a wide variety of sectors and applications, Unigloves is an industry leader in personal protective equipment solutions. We are committed to bringing you the latest and most advanced safety equipment to help you ensure the safety of your workforce, no matter the task at hand. Our latest developments in technology and materials feature heavily in our Nitrex by Unigloves range. From cut resistant to thermal protective, electrically insulating, general handling, and more, our Nitrex gloves are your new go-to range for superior protection, comfort, and performance. Our Nitrex 299T Thermal Work Gloves offers protection against cold and tear hazards, offering a secure wet and dry grip. Incorporating Sanitized® Hygiene and Odour Control Function to protect against microbial growth Nitrex 299T also has odour control. For safe and healthy hands, ongoing comfort, and superior protection, look no further than Nitrex 299T.
Nitrex 299T user benefits:
• Seamless knitted warm fleece liner• Crinkle latex coating• Featuring Sanitized Hygiene and Odour Control Function• Elasticated knitted wrist• Tested to EN388, EN420 and EN511The Nitrex range has been developed with high performance, maximum comfort, and exceptional protection in mind. Constructed using high-quality materials with outstanding properties, our Nitrex range is our most advanced and versatile yet. Working conditions, especially in winter, can pose significant challenges when it comes to worker safety. Warding off the chill of the winter months whilst ensuring adequate protection of hands against various workplace hazards can be challenging. The Nitrex 299T Thermal Work Glove features both good tear and abrasion protection, as well as thermal qualities that ensure hands stay warm even in the cold whilst safeguarding them against the everyday hazards workers face. Constructed with a seamless knitted fleece liner to keep workers' hands warm in the cold weather, Nitrex 299T fleece lined gloves offer maximum comfort whilst maintaining dexterity. These coated work gloves also boast a crinkle latex finish for superior dry and wet grip, as well as tear and abrasion protection for a variety of cold-weather tasks. The elasticated wrist means a secure fit and helps to keep hands free from dust ingress. Sanitized Actifresh neutralises odours and reduces microbial growth, for healthier hands and a more comfortable user experience.
Sectors and applications
Our Nitrex range has been designed to withstand the challenging working conditions users experience. From cold to high risk of cuts, tears, and abrasions, the Nitrex range features the latest in materials and technologies to keep your workers' hands safe, no matter the conditions. Our Nitrex 299T fleece lined gloves are a thermal glove for protection in the cold that does not compromise safety. Providing good tear and abrasion protection and fantastic dry and wet grip thanks to the crinkled surface texture, these latex coated work gloves allow hands the flexibility to perform all manner of applications without compromised grip or protection. Unigloves Nitrex 299T fleece lined gloves are ideally suited to the following sectors: • Outdoor Construction• General Maintenance• WarehousingSome of the applications these fleece lined gloves are suited to include: Handling of cold parts: Outdoor work poses its share of risks thanks to the cold in the winter months. Tested to EN511, our Nitrex 299T fleece lined gloves will withstand cold from not only the weather but from contact with cold parts and materials. The latex crinkle coating helps maintain a secure grip, whilst the elasticated wrist ensures hands are kept free from dust ingress.Brick laying: Brick laying can present risks of tears and abrasions. Our Nitrex 299T latex coated work gloves feature excellent dry and wet grip for uncompromised performance, as well as thermal protection against the cold. So, no matter the conditions, you can rest assured workers' hands are protected. Outdoor work: It goes without saying that outdoor work poses challenges for those exposed to the elements, from cold to wet and windy conditions. These factors can make performing daily work tasks much harder due to reduced grip from the cold, fatigued hands and tears and abrasions. Protect hands and ensure uncompromised grip in even wet conditions with Nitrex 299T. These thermal protective work gloves will keep hands warm and feature excellent tear and abrasion protection, secure grip, and ongoing comfort in the toughest conditions. The Sanitized Hygiene and Odour Control Function featured in these gloves reduce microbial growth, keeping hands fresh even in the moist and humid conditions your workers are facing in the outdoors. From maintenance to general repair work, packaging, construction, and more, Unigloves Nitrex 299T is an excellent safety solution. Keeping hands warm in the cold and ensuring excellent grip in the dry and wet, these thermal work gloves are a comfortable, flexible, and versatile addition.

See full description

Feature Attributes

Colour:
Blue
Gauge:
13

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome