1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Cold-Condition Gloves
97-011 ActivArmr Thermal Hi-Vis Gloves
0
1

97-011 ActivArmr Thermal Hi-Vis Gloves


3 Variants From
£11.99

Inc VAT (20%)

See 3 Product Variants
£11.99

Description

2 ply approach keeps your hands warm in cold conditions while keeping the entire system breathable. 3/4 nitrile dip provides protection from direct wind, liquid and cold impact. Sandy nitrile finish ensures secure grip in multiple applications. The soft inner layer of acrylic terry and the nitrile coating provides comfort and dexterity. Ergonomically designed shape ensures perfect fit and decreases hand fatigue. A contrasting black coating against the bright orange liner offers extra visibility in low or poor light conditions.

Typical Applications:
• Loading trucks & vehicles
• Product shipping, transport & delivery
• Chemical

See full description

Feature Attributes

EN388 Abrasion:

4

MFR Part No.:

97-011

Liner Material:

Acrylic,Polyester

EN388 Puncture:

2

Standards Met:

EN511 Cold

EN388 Cut:

2

More attributes