1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Cold-Condition Gloves
Dermi Pro Gloves

Dermi Pro Gloves


6 Variants From
£12.99

Inc VAT (20%)

Up to 3.5% off
See 6 Product Variants
£12.99

Description

This fully dipped nitrile coated glove with foam nitrile coating in the palm area provides comfort and touch sensitivity. An elastic knit cuff holds it firmly on the arm for enhanced fit. The nitrile coating offers excellent liquid barrier while the superior foam dip ensures excellent grip even in oily environments.

• Fully coated for maximum liquid protection
• Nitrile foam coating for excellent grip in wet and dry conditions
• Superb abrasion and tear resistance
• Lightweight and comfortable
• 13 gauge liner constructed for durability and precise fitting
• Elasticated cuffs for a secure fit
• CE certified
• Ergonomic design to reduce hand fatigue
• Retail tag which aids presentation for retail sales

See full description

Feature Attributes

Colour:

Orange/Black

Fit:

Regular