Grip It Oil Therm Gloves


£5.49 Inc VAT (20%)
Up to 8% off

See 5 Product Variants
£5.49

Description

Utilises two layers of nitrile coating to provide ultimate protection and gripping ability. The first layer, is a full waterproof coating, it is soft and resilient allowing for excellent dexterity. The second layer, is a palm coating, infused with microfoam bubbles that are resistant to oils and maximise grip in wet and oily conditions. Contoured design and a soft, comfortable thermal liner offers unparalleled comfort.

CE
EN388 4122
EN511 03X

Feature Attributes

Coating:
Nitrile
Liner Material:
Fleece
EN388 Abrasion:
4
Colour:
Yellow,Black
EN388 Cut:
1
EN388 Tear:
2
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome