0
1

Houston Oilbloc Dual Lined Glove


Select
£6.29 Inc VAT (20%)


See all variants from £6.29

Description

The versatile Houston Oilbloc™ glove delivers protection against both heat and cold, as well as absorbing oils to give an excellent grip. While the terry cloth outer absorbs, the protective inner liner repels liquids to keep hands clean and protected.

Features and Benefits
• Excellent heat resistance up to 250°C and protection from the cold
• Anatomically designed with an elasticated wrist for comfort and fit
• Sanitized® antimicrobial finish inhibits bacteria growth for fresh, clean hands
• Breathable liner reduces perspiration and skin irritation

Typical Applications
• Food
• Glass industry
• Manufacturing
• Metals
• Oils & gas
• Paper industry

Standards
• CE Category II
• EN388:2016 2.2.3.1.X.
• EN511:2006 X.1.X.
• EN407:2004 X.2.X.X.X.X.

Warnings
• Does not protect against chemical or electrical hazards
• Do not use where entanglement with moving machines is a risk

Notes
• Clean with a damp cloth

See full description

Feature Attributes

Glove Category:
Intermediate Design - Category 2
Material:
Nylon,PVC
EN388 Abrasion:
3
EN388 Cut:
2
EN388 Tear:
4
EN388 Puncture:
1
More attributes