Matrix Hi-Viz Palm Coated Thermal Gloves, Yellow/Blue


Select
£2.79 Inc VAT (20%)


See all variants from £2.79

Description

The Matrix® Hi-Viz gloves allow for working at night or in low lighting conditions to assist visibility and handling. The crinkle latex coating delivers an excellent grip, while the thermal liner insulates the hands for more comfortable working.

Features and Benefits
• Fleece lining insulates the hands against the cold
• Elasticated knit wrist ensures a secure fit and prevents the ingress of dirt
• Crinkle latex coating finish enhances grip in both wet and dry conditions
• Flexible coating allows for natural movement to prevent hand fatigue
• Latex coating extends over the thumb crotch to improve durability on this vulnerable wear point
• Open back allows for breathability to prevent moisture build-up

Typical Applications
• Construction
• Warehousing and logistics
• Waste management
• Local authority

Standards
• CE Category II
• EN 388:2016 2.1.4.1.X.
• EN 511:2006 X.1.X.

See full description

Feature Attributes

EN388 Puncture:
1
Liner Material:
Fleece
EN388 Cut:
1
Glove Category:
Intermediate Design - Category 2
EN388 Tear:
4
Colour:
Yellow,Blue
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome