PG400 Thermolite Gloves


£9.29 Inc VAT (20%)

See all variants from £9.29

Description

Pawa PG400 Thermolite® lined Latex coated gloves Combines warmth with excellent dexterity and a great grip. Using Thermolite® fibre technology, this gloves gives exceptional warmth from a 15 guage knitted inner. The Latex 3/4 dipped crinkle coating gives great abrasion and puncture resistance, whilst remaining supple in cold conditions Thermolite® knitted liner provides superior warmth in colld conditions The thinnest EN511 level 2 glove on the market! Knuckle coated design offers extra protection High levels of dexterity Hard-wearing latex coating provides protection from abrasion and puncture Keeps hands warm and provides excellent grip and dexterity across a range of challenging applications Content: Seamless 15 gauge knitted Polyester glove. Elasticated wrist. Black latex coating for excellent grip. Compliance: EN388 3 1 4 3 X & EN511 X 2 X Colour: Orange/Black Size: 8/M, 9/L & 10/XL

Feature Attributes

Colour:
Orange/Black