Thermal Gloves, Winter Lined


£7.49 Inc VAT (20%)

See 4 Product Variants
£7.49

Description

Synthetic gloves with a nitrile foam/water based PU palm coating.

Features and Benefits:
-Withstands contact heat up to 100°C
-Provides wearers with good fingertip sensitivity
-Flexible, durable, comfortable gloves with good grip
-Prevents the risk of abrasion injuries, blisters, grazes, scratches, lacerations, contact with dirt, drying out and chapping
-Anatomically designed and approved for handling foodstuffs

Typical Applications:
-All round general work
-Dry environments
-Cold environments
-Dirty environments
-Machine operating
-Building and construction
-Carpentry
-Installation work
-Construction
-Transport work
-Machine driving
-Warehouse work
-Airport work
-Repair work

See full description

Feature Attributes

EN388 Abrasion:
4
Liner Material:
Fleece
Coating:
Polyurethane
EN388 Cut:
2
EN388 Tear:
2
EN388 Puncture:
1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome