Inc VAT (20%)
Designed for general handling in cold, wet conditions, the Tromso™ cold-resistant glove is fully coated with nitrile foam to insulate the hands while still providing natural movement.
Features and Benefits
• Coating is ultra-fine for maximum tactile sensitivity
• Fleece lining which is soft for comfort in cold conditions
• Lightweight and durable coating ensures glove longevity in abrasive applications
• 360° breathability
• Antimicrobial Sanitised® finish provides extra freshness
Typical Applications
• Goods Handling
• Groundworks
• Labouring
• Outdoor Maintenance
• Deliveries
Warnings
• Store in the original packaging in dry conditions and away from direct sunlight
• Not suitable for high cut, heat (beyond 100°C), electrical or chemical protection
• Do not use near moving machines if there is a risk of entanglement
• Inspect the gloves before wear to ensure no damage is present
Notes
• Wipe with a damp cloth to clean
Standards
• EN388:2016 4.2.3.2.B
• EN511:2006 020
• EN407:2004 X.1.X.X.X.X
Coating:
Nitrile Foam
Liner Material:
Acrylic,Nylon
Standards Met:
EN388: 2016,EN407 Thermal,EN511 Cold
Series:
Tromso™
EN388 Abrasion:
4
Colour:
Black