Thermax is an insulating triple layered material. Moisture wicking.
Features & Benefits
- Thermax is an insulating and moisture wicking three layer fabric.
- The loops in the terry cloth ribbing inside trap air and provide insulation.
- Elastic, fits all head shapes.
Certifications
OEKO-TEX STANDARD 100
Material Info
- 55% polyester/23% modal/22% cotton
- Weight: 260 g/m²
- Quality Remark: Ribbed knit