06014-025 Complete - Hood


£23.99 Inc VAT (20%)

See 3 Product Variants
£23.99

Description

Breathable, wind and waterproof. Taped seams. Fleece lining. Adjustable drawstring at front of waist. Hook and loop band fastening at the chin. Orange contrast stitching. Attaches with press studs.

Features & Benefits
- Breathable, wind and waterproof MASCOTEX with taped seams.
- Fleece lining.
- Drawstring.
- Hook and loop fastening at chin.
- Attaches with press studs.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 100% polyester
- Weight: 300 g/m²
- Quality Remark: Canvas structure Do not use fabric softner

Feature Attributes

Material:
100% Polyester
Width:
150 mm
Length:
200 mm
Fabric Weight:
0.17 kg
Gender:
Unisex
Certification:
Oeko-Tex Standard 100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome