07114-025 Complete - Hood


£22.99 Inc VAT (20%)

See 5 Product Variants
£22.99

Description

Breathable, wind and waterproof. Taped seams. Fleece lining. Adjustable drawstring at front of waist. Hook and loop band fastening at the chin. Attaches with press studs. Fits to 05035-025.

Features & Benefits
- Breathable, wind and waterproof MASCOTEX with taped seams.
- Fleece lining.
- Drawstring.
- Hook and loop fastening at chin.
- Attaches with press studs.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 100% polyester
- Weight: 300 g/m²
- Quality Remark: Canvas structure Do not use fabric softner

Feature Attributes

Fabric Weight:
0.3 kg
Material:
100% Polyester
Length:
200 mm
Width:
150 mm
Gender:
Unisex
Certification:
Oeko-Tex Standard 100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome