Water-repellent. Pile lining. Adjustable drawstring at front of waist. Attaches with press studs. Fits to 00920-620, 00517-620 and 00520-620.
Features & Benefits
- Bearnylon is a water-repellent and extremely durable material.
- Pile lining.
- Drawstring.
- Press studs to attach a hood if required.
Certifications
OEKO-TEX STANDARD 100
Material Info
- 52% cotton/48% nylon
- Weight: 240 g/m²
- Quality Remark: Twill