17014-650 Complete - Hood


Select
£25.99 Inc VAT (20%)


See all variants from £25.99

Description

Breathable, wind and waterproof. Taped seams. Light lining. Adjustable drawstring at front of waist. Attaches with press studs. Fits to 00930-650.

Features & Benefits
- Breathable, wind and waterproof MASCOTEX with taped seams.
- Light fabric lining.
- Drawstring.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 100% polyester (MASCOTEX)
- Weight: 240 g/m²
- Quality Remark: Twill Do not use fabric softner

Feature Attributes

Gender:
Unisex
Fabric Weight:
0.12 kg
Height:
50 mm
Length:
200 mm
Width:
150 mm
Size:
One Size
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome