19835-217 Multisafe - Winter Jacket


Select
£399.99 Inc VAT (20%)


See all variants from £399.99

Description

Two-toned. Fluorescent and with vertical and oblique, transverse reflective strips. Dirt resistant. Anti-static, acid-protective and flame retardent. Protects from electric arcs and occasional welding arcs. Breathable, wind and waterproof. Taped seams. Lining of quilt. High collar. Fastening with zip, double storm flap and hidden press studs. Strap for gas alarm. Zipped pocket under storm flap large enough to hold a 9.4-inch tablet. Chest pocket with a zip. Chest pocket with flap and hidden press studs. D-ring. Front pockets with hidden zip. Ergonomically shaped sleeves allow for high freedom of movement. Zip at lower back for logo printing/ embroidery. Extended back. Waist with internal press stud adjustment. Rib (hidden in storm flap) at cuffs. Elastic at cuffs. Supplement the product with a hood, 19144-217 or 19044-217 (see MASCOT COMPLETE).

Features & Benefits
- Breathable, wind and waterproof with taped seams.
- Anti-static, acid-resistant and flame-retardant.
- Dirt repellent.
- Form cut sleeves with great freedom of movement.
- Interior zipper at lower back for logo printing / embroidery.
- Extra protection against the cold with an extended back.
- Press studs to attach a hood if required.

Certifications
OEKO-TEX STANDARD 100, EN ISO 11612 (A1, A2, B1, C1, E1, F1), EN ISO 11611 - class 1 (A1 + A2), EN 1149-3, EN 1149-5, EN 61482-1-1 (ATPV - 28.2 cal/cm²), EN 61482-1-2 class 2, EN 13034 (Type 6), EN 343 3/1, EN 342 3/WP (0.308 clo), EN ISO 20471 - class 2 (XS), EN ISO 20471 - class 3, Hi-Vis Group A

Material Info
- 55% modacrylic/39% cotton/5% polyamid/1% carbon fibres
- Weight: 320 g/m²
- Quality Remark: Twill/Ripstop

See full description

Feature Attributes

Colour:
Hi-Vis Yellow/Dark Navy
Material:
55% Modacrylic/39% Cotton/5% Polyamid/1% Carbon Fibres
Gender:
Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome