50077-843 Complete - Knitted hat


£17.99 Inc VAT (20%)

See 2 Product Variants
£17.99

Description

Fleece edge on inner side. Windproof membrane.

Features & Benefits
- Windproof membrane.
- Soft internal fleece edge makes it particularly comfortable.

Certifications
nan

Material Info
- 70% acrylic/30% wool
- Weight: 750 g/m²
- Quality Remark: Ribbed knit

Feature Attributes

Material:
70% acrylic/30% Wool
Length:
340 mm
Width:
200 mm
Fabric Weight:
0.102 kg
Height:
2 mm
Gender:
Unisex
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome