50571-975 Complete - Braces


Select
£39.99 Inc VAT (20%)


See all variants from £39.99

Description

Adjustable braces. Fits all types of MASCOT trousers, ensuring a secure and comfortable fit

Features & Benefits
- Adjustable straps.
- Elastic fabric that always forms well to the body's movements.

Certifications
nan

Material Info
- 65% polyester/35% rubber
- Weight: 180 g/m²
- Quality Remark: Elastic band

Feature Attributes

Length:
200 mm
Width:
240 mm
Fabric Weight:
0.102 kg
Height:
2 mm
Material:
65% Polyester/35% rubber
Gender:
Unisex
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome