50603-974 Complete - Knitted hat


Select
£16.99 Inc VAT (20%)


See all variants from £16.99

Description

Stretchable fabric.

Features & Benefits
- Elastic, fits all head shapes.
- Stretchable fabric.

Certifications
nan

Material Info
- 100% acrylic
- Weight: 300 g/m²
- Quality Remark: Ribbed knit

Feature Attributes

Fabric Weight:
0.133 kg
Material:
100% acrylic
Length:
340 mm
Width:
200 mm
Height:
2 mm
Gender:
Unisex
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome