Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Head Protection
Cold Weather Caps, Hats & Liners
Chef's Skull Cap
By Portwest
Reset
Clear All
Colour
Select
See all variants from
£9.29
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£9.29
Description
Description unavailable
Feature Attributes
Length:
43 cm
Weight:
0.04 kg
Width:
28 cm
Fabric Weight:
0.04 kg
Pack Quantity:
12
Height:
26 cm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome