Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Head Protection
Cold Weather Caps, Hats & Liners
Classic Waffle Knit Beanie Black BB422 Black One
By Beechfield
Order Code:
ZT5172978S
Colour
*
Black
£5.99
Inc VAT (20%)
£6.59
9% off
1
Add to basket
Get it by
Mon, 16th Dec
In Stock
GBP
5.99
https://www.zoro.co.uk/shop/safety/cold-weather-caps-hats-and-liners/classic-waffle-knit-beanie-black-bb422-black-one/p/ZT5172978S
Add to quotation
View all Cold Weather Caps, Hats & Liners
Description
Thick waffle double layer knit. Cuffed design. Tear out label. Co-ordinates with BB424.
Tags:
#ReducedPrice
Specifications
Specifications for Classic Waffle Knit Beanie Black BB422 Black One
Colour
Black
Material
100% soft touch acrylic
Product Type
Headwear
Size
ONE
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome