Classic Wool Cuff Beanies


Select
£32.99 Inc VAT (20%)


See all variants from £32.99

Description

When comfort meets style - The Kensington wool beanie is 100% wool and will keep your head and ears warm on the coldest of days.Knitted wool beanieFleece headband for extra warmthHH Workwear logo

Feature Attributes

Fitting Method:
Standard
Upper Material:
80% Lambswool 20% Nylon
Lining Material:
100% Polyester
Material:
80% Lambswool 20% Nylon
Gender:
Unisex
Fastening Method:
Slip On
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome