Fleece Hats


Select
£3.99 Inc VAT (20%)


See all variants from £3.99

Description

HA10
Soft fleece outer with high warmth to weight ratio. Insulatex soft inner lining protects the head in harsh weather conditions. Can be worn under a helmet when brim is unrolled. 100% polyester fleece 280g. Insulatex lining.

Feature Attributes

Protection Features:
Cold Protection
MFR Part No.:
HA10
Product Type:
Beanie Hat
Material:
Fleece,Polyester
Size:
One Size

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome