Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Head Protection
Cold Weather Caps, Hats & Liners
Hemsedal Slouch Beanie
By Beechfield
Reset
Clear All
Colour
Select
See all variants from
£5.99
Inc VAT (20%)
7.5% off
1
Add to basket
Add to quotation
See all variants from
£5.99
Description
High density cotton microknit.Double layer knit.Slouch style.Tear out label.
Feature Attributes
Size:
ONE
Product Type:
Headwear
Material:
95% cotton/5% elastane
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome